Zoro Homepage

Bug-Geta Snail and Slug Killer, Solid, 2 lb Bag

  • Mfr # 0474510

  • Zoro # G016224442


product price: $17.25
/ea

Key Features

Active Ingredients
Sulfur
Depth (In.)
11.38 in
Overall Width
9.63 in
Form
Solid
Overall Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0474510
Zoro #
G016224442
UPC #
71549047450
Country of Origin
United States

Dimensions

Depth (In.)
11.38 in
Overall Width
9.63 in
Overall Length
14.5 in

Details

Active Ingredients
Sulfur
Form
Solid
Odor/Scent
Wheat-Flour
Usage Location
Berries Citrus Flowers Fruit Trees Ornamentals Shrubs Trees Vegetables Gardens
Container Type
Bag
Color
Off-White
Capacity
2 lb

Description

Kill snails and slugs with the easy-to-use Ortho Bug-Geta Snail and slug killer2. No mixing or spraying required simply spread the indicated amount of product around your vegetables, fruit trees, citrus, berries, ornamentals, shrubs, flowers, trees or gardens and control snail and slugs for up to three weeks. Remains effective even after rainfall, and, you can use Ortho Bug-Geta Snail and slug killer2 around pets and wildlife.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.