Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentrated Liquid Disease Control 16 oz

  • Mfr # 990018

  • Zoro # G716251069


product price: $29.45
/ea

Key Features

For Use With
Fungus Control
Height
4.2 in
Width
8.65 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990018
Zoro #
G716251069
UPC #
71549990084
Country of Origin
United States

Dimensions

Height
4.2 in
Width
8.65 in
Length
2.4 in

Details

For Use With
Fungus Control
Item
Weed Control Products

Description

Active Ingredient: 1.0 percent Triticonazole, Fertilizer Component: No, Organic: No, Product Form: Liquid, Product Type: Disease Control, Sub Brand: , Brand Name: Ortho, Concentrated: Yes, Contact or Systemic: , Container Size: 16, Coverage Area: , Safe f

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.