Zoro Homepage

Fire Ant Killer Granules 13 lb

  • Mfr # 4602301

  • Zoro # G216251002


product price: $38.85
/ea
Sold in multiples of 2 for $77.70

Key Features

Overall Length
17 in
Overall Width
4 in
For Use With
Insecticide Granules
Overall Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4602301
Zoro #
G216251002
UPC #
71549460235
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
4 in
Overall Height
13.25 in

Details

For Use With
Insecticide Granules
Item
Insecticides/Repellents

Description

Active Ingredient: 0.2% Bifenthrin, Odorless: , Organic: No, Pest Type: Fire Ants, Product Form: Granules, Product Type: Fire Ant Killer, Residual Protection: , Safe for Edibles: No, Sub Brand: , Brand Name: Ortho, Container Size: 13, Coverage Area: 5650

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.