Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GroundClear Weed and Grass Killer Concentrate 32 oz

  • Mfr # 4651005

  • Zoro # G916255829


product price: $27.13
/ea
Sold in multiples of 2 for $54.26

Key Features

Height
4.76 in
For Use On
Vegetation Kill
Length
2.54 in
Width
11.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4651005
Zoro #
G916255829
UPC #
71549465100
Country of Origin
United States

Dimensions

Height
4.76 in
Length
2.54 in
Width
11.56 in

Details

Item
Weed Control Products
For Use On
Vegetation Kill

Description

OMRI Certified: No, Organic: No, Packaging Type: Concentrate Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: GroundClear, Brand Name: Ortho, Container Size: 32, Coverage Area: 600, Application Season: Multi Season, Con

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.