Zoro Homepage

Home Defense Insect Killer Liquid 1 gal

  • Mfr # 4660005

  • Zoro # G216255932


product price: $15.15
/ea
Sold in multiples of 4 for $60.60

Key Features

For Use With
Rtu Products/Applicators
Overall Width
12.75 in
Overall Height
12.5 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4660005
Zoro #
G216255932
UPC #
71549000622
Country of Origin
United States

Dimensions

Overall Width
12.75 in
Overall Height
12.5 in
Overall Length
17 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Bifenthrin, Zeta-Cypermethrin, Odorless: Yes, Organic: No, Pest Type: All Insects, Product Form: Liquid, Product Type: Insect Killer, Yes, Residual Protection: , Safe for Edibles: No, No, Sub Brand: Home Defense, Brand Name: Ortho, Cont

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.