Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insect Killer, 1 gal

  • Mfr # 4660005

  • Zoro # G116224458


product price: $18.19
/ea

Key Features

Form
Liquid
Depth (In.)
13.063 in
Overall Length
16 in
Active Ingredients
0.0500 Bifenthrin 0.0125 Zeta-Cypermethrin
Overall Width
11.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4660005
Zoro #
G116224458
UPC #
71549000622
Country of Origin
United States

Dimensions

Depth (In.)
13.063 in
Overall Length
16 in
Overall Width
11.625 in

Details

Form
Liquid
Active Ingredients
0.0500 Bifenthrin 0.0125 Zeta-Cypermethrin
Capacity
1 gal
Usage Location
Bathrooms Gardens Kitchens Pantries and Lawns

Description

Ortho insect killer for indoor and perimeter kills common household bugs such as ants, bees, beetles, centipedes, cockroaches, crickets, fleas, flies, millipedes, mosquitoes, moths, spiders, stink bugs, ticks, termites and more as listed. This insect killer creates a bug barrier of up to 12 months protection against ants, roaches and spiders indoors on non-porous surfaces to provide long-lasting results. In addition, the Invisi-Shield Technology formula gives off no fumes, dries clear and dries fast. Use Ortho Home Defense insect killer for Indoor and perimeter anytime as a preventative treatment or after you see evidence of insect activity for long-lasting-control. Apply with confidence indoors kitchens, bathrooms, doors and windows and outdoors perimeter of foundations, patios and decks, garages wherever insects are a recurring problem. For indoor surfaces, hold sprayer 12 in from surface being sprayed and apply a 4 in wide band along the interior of the home in areas where insects are a recurring problem. Area should be sprayed until slightly wet without soaking. For perimeter treatment, also hold sprayer 12 in from surface being sprayed and apply a 12 in wide band along the exterior of the home.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.