Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vegetation Killer Concentrate, Liquid, Clear Light Green, 1 gal

  • Mfr # 4659305

  • Zoro # G116298350


product price: $50.25
/ea

Key Features

Application Method
Spray
Includes
Comfort Wand
Contains
Caustic Potash Nonanoic Acid
Depth
12.94 in
pH Range
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4659305
Zoro #
G116298350
UPC #
71549000554
Country of Origin
United States

Dimensions

Depth
12.94 in
Length
19.94 in
Width
11.56 in

Details

Application Method
Spray
Includes
Comfort Wand
Contains
Caustic Potash Nonanoic Acid
pH Range
7.5
Capacity
1 gal
Color
Clear Light Green
Form
Liquid

Description

Ortho Ground Clear Year Long Vegetation Killer is formulated to kill weeds and grasses and prevent new growth for up to 1 year. This ready-to-use product can be applied with the attached Comfort Wand to areas where weeds are not desired, including driveways, sidewalks, gravel areas, rock and desert landscapes, under decks, on parking areas, along fences and curbs and in unplanted areas. This fast-acting formula should be applied to actively growing weeds. You'll see visible results in an hour with Ortho GroundClear Year Long Vegetation Killer. Treats up to 400 sq-ft.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.