Zoro Homepage

Vegetation Killer Concentrate Refill, Liquid, Clear Light Green, 1 gal

  • Mfr # 4659405

  • Zoro # G116298374


product price: $36.35
/ea

Key Features

Application Method
Spray
Contains
Caustic Potash Nonanoic Acid
Width
11.875 in
Capacity
1 gal
Length
16.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4659405
Zoro #
G116298374
UPC #
71549000561
Country of Origin
United States

Dimensions

Width
11.875 in
Length
16.05 in
Depth
13.625 in

Details

Application Method
Spray
Contains
Caustic Potash Nonanoic Acid
Capacity
1 gal
Form
Liquid
pH Range
7.5
Color
Clear Light Green

Description

Ortho GroundClear Year Long Vegetation Killer is formulated to kill weeds and grasses and prevent new growth for up to 1 year. This ready-to-use product can be applied with the attached Comfort Wand to areas where weeds are not desired, including driveways, sidewalks, gravel areas, rock and desert landscapes, under decks, on parking areas, along fences and curbs and in unplanted areas. This fast-acting formula should be applied to actively growing weeds. You'll see visible results in an hour with Ortho GroundClear Year Long Vegetation Killer. Treats up to 400 sq-ft.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.