Zoro Homepage

WeedClear Weed Killer RTU Liquid 1 gal

  • Mfr # 0204510

  • Zoro # G816255769


product price: $24.65
/ea
Sold in multiples of 2 for $49.30

Key Features

For Use On
Weed Control
Length
5 in
Height
9.55 in
Width
12.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0204510
Zoro #
G816255769
UPC #
71549020453
Country of Origin
United States

Dimensions

Length
5 in
Height
9.55 in
Width
12.05 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug w/Battery Sprayer, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: WeedClear, Brand Name: Ortho, Container Size: 1, Coverage Area: , Application Season: Multi Season, Control

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.