Zoro Homepage

WeedClear Weed Killer RTU Liquid 24 oz

  • Mfr # 0449505

  • Zoro # G816255905


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

For Use On
Vegetation Kill
Width
10.75 in
Height
5 in
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0449505
Zoro #
G816255905
UPC #
71549044954
Country of Origin
United States

Dimensions

Width
10.75 in
Height
5 in
Length
2.3 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Spray Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: WeedClear, Brand Name: Ortho, Container Size: 24, Coverage Area: 5000, Application Season: Multi Season, Control Type

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.