
Alma, Black / Gray, Size 9
Mfr # 847
Zoro # G721715976
product price: $159.99
/pr
Free Shipping & Returns
Key Features
Gender
Female
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847
Zoro #
G721715976
UPC #
-
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium
Details
Gender
Female
Color
Black/Gray
Description
High-performance waterproof sealed fabric, keeps feet dry, ,Waterproof membrane, seals out water and lets moisture escape., ,Traditional lace, closure to secure a perfect fit, ,Built in heel band, wraps around heel & secures to the laces to improve fit & grip, ,Wide toe-box ,alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement, ,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes, ,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole ,- Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues., ,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot., ,Rubber lug outsole, provides exceptional traction and stability for outdoor activities,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.