
Alps, Womens Non-Slip Boot, Beige, Size 9.5
Mfr # 899
Zoro # G721711688
product price: $149.99
/pr
Free Shipping & Returns
Key Features
Gender
Female
Width
X Wide
Size
9.5
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
899
Zoro #
G721711688
UPC #
-
Country of Origin
China
Dimensions
Width
X Wide
Size
9.5
Details
Gender
Female
Item
Boot
Color
Beige
Description
Waterproof synthetic upper, with wide-opening, gusseted tongue and sealed seams keep feet dry, and boots easy to take on and off, ,Soft faux fur collar, keeps ankles comfortable & feet warm, ,Zipper closure, on the inner (medial) side for easy on & off, ,Traditional lace, closure to secure a perfect fit, ,Soft, padded fabric interior ,with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes, ,Wide toe-box ,alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement, ,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole ,- Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues., ,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot., ,Rubber outsole ,provides excellent traction and stability, ,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.