
Bristol, Olive, Size 11
Mfr # 840
Zoro # G721714467
product price: $159.99
/pr
Free Shipping & Returns
Key Features
Color
Olive
Gender
Female
Size
11
Footwear Width
Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840
Zoro #
G721714467
UPC #
-
Country of Origin
China
Dimensions
Size
11
Footwear Width
Wide
Details
Color
Olive
Gender
Female
Description
Flexible, water-repellant upper is non-binding and resists moisture absorption, Traditional lace closure to secure a perfect fit, Wide toe-box alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement, Soft, padded fabric interior with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes, Features the Ortho-Cushion System: Removable Premium Orthotic Insole - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. Ergonomic Sole - Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues., Extra depth & included fitting spacers to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot., Rubber lug outsole provides exceptional traction and stability for outdoor activities,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.