Zoro Homepage

Bristol, Olive, Size 7

  • Mfr # 840

  • Zoro # G721713477


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Gender
Female
Size
7
Color
Olive
Footwear Width
Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840
Zoro #
G721713477
UPC #
-
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide

Details

Gender
Female
Color
Olive

Description

Flexible, water-repellant upper is non-binding and resists moisture absorption, Traditional lace closure to secure a perfect fit, Wide toe-box alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement, Soft, padded fabric interior with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes, Features the Ortho-Cushion System: Removable Premium Orthotic Insole - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. Ergonomic Sole - Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues., Extra depth & included fitting spacers to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot., Rubber lug outsole provides exceptional traction and stability for outdoor activities,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.