
Capri, Womens Mocassin, Camel, Size 10
Mfr # 737
Zoro # G321712559
product price: $105.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Size
10
Footwear Style
Sandal
Gender
Female
Color
Camel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737
Zoro #
G321712559
UPC #
-
Country of Origin
China
Dimensions
Footwear Width
Medium
Size
10
Details
Footwear Style
Sandal
Gender
Female
Color
Camel
Description
Supple suede upper, offers a non-binding fit, ,Soft, padded faux fur interior, (including the insole) keeps feet warm & protects sensitive feet, ,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement, ,Traditional lace, closure to secure a perfect fit, ,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole, - Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues., ,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.