Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capri, Womens Mocassin, Camel, Size 9.5

  • Mfr # 737

  • Zoro # G721712791


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Wide
Color
Camel
Size
9.5
Gender
Female
Footwear Style
Sandal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
737
Zoro #
G721712791
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
9.5

Details

Color
Camel
Gender
Female
Footwear Style
Sandal

Description

Supple suede upper, offers a non-binding fit, ,Soft, padded faux fur interior, (including the insole) keeps feet warm & protects sensitive feet, ,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement, ,Traditional lace, closure to secure a perfect fit, ,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole, - Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues., ,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.