
Celina, Womens, Mary Jane, Black, Size 8
Mfr # 865
Zoro # G721712319
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Gender
Female
Footwear Style
Casual
Size
8
Color
Black
Footwear Width
Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
865
Zoro #
G721712319
UPC #
-
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Gender
Female
Footwear Style
Casual
Color
Black
Description
Pull open the widely adjustable strap on this lightweight, soft leather Mary Jane and slide into therapeutic comfort that protects feet from pressure and irritation. Look great all day and enjoy longer walks without pain, thanks to advanced orthotic support, a roomy fit (and 4 width sizes) and the impact-dispersing ergonomics of the Ortho-Cushion System to keep every step stable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.