Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claude Mens Hands Free Shoe, Black, Size 11

  • Mfr # 22011

  • Zoro # G721710490


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Dress
Gender
Male
Series
Claude
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22011
Zoro #
G721710490
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
11

Details

Footwear Style
Dress
Gender
Male
Color
Black
Series
Claude

Description

Patented slip-on technology - for hands-free on & off ease. Eliminates the need to bend over and tie or untie the laces. Great for anyone on the go, including those with knee pain, back pain or arthritis. Our revolutionary heel design keeps footwear from slipping off unexpectedly when walking or running. ,Soft leather upper, offers a non-binding fit. Durable and easy-to-clean. ,Soft, padded fabric interior, with no overlays eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Features the Ortho-Cushion system:,Ergonomic outsole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain for over 20 conditions and a variety of mobility issues.,Removable Premium Ortho insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Ortho-insole to optimize the interior volume and depth for each foot.,Slip-resistant outsole ,provides extra traction, even on wet surfaces,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.