Zoro Homepage

Clearwater Men Sndl Blk, Size 7.5

  • Mfr # 575

  • Zoro # G721710728


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Color
Black
Size
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575
Zoro #
G721710728
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
7.5

Details

Color
Black
Item
Sandal

Description

Soft suede and fabric upper, offers a non-binding fit. Durable and easy-to-clean.,2-way inset strap ,can be opened, closed and adjusted from both sides of the sandal for extended adjustability and easier to access medial (inner) side of the sandal, perfect for individuals who have difficulty bending down.,Adjustable heel strap, fits different foot shapes loosen or tighten the grip around the heel to prevent slippage. Accommodates narrow heels, wide heels or those who need to wear a brace or AFO. ,No-tie bungee lace - adjust the overall upper volume with a single pull to optimize the snugness of your fit for a wide range of foot shapes, sizes and sensitive conditions ,Soft, padded fabric interior, with no overlays eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole outsole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Rubber outsole, provides excellent traction and stability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.