Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily, Blk, Size 10

  • Mfr # 73032

  • Zoro # G721712050


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Gender
Female
Footwear Style
Casual
Footwear Width
X Wide
Size
10
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73032
Zoro #
G721712050
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
X Wide
Size
10

Details

Gender
Female
Footwear Style
Casual
Item
Casual Shoe
Color
Black

Description

Soft leather upper, offers a non-binding fit. Durable and easy-to-clean. ,Adjustable monk strap closure, for a wide opening that's easy to take on & off and secure a perfect fit,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Slip-resistant outsole ,provides extra traction, even on wet surfaces,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.