
Gemini, Mens Strap Sandal, Black, Size 12
Mfr # 566
Zoro # G721711039
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
X Wide
Size
12
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566
Zoro #
G721711039
UPC #
-
Country of Origin
China
Dimensions
Footwear Width
X Wide
Size
12
Details
Color
Black
Item
Sandal
Description
Soft leather upper, offers a non-binding fit. Durable and easy-to-clean. ,3 adjustable straps across key areas of the foot, for a custom fit contoured to every bump, bone and shape/size. Excellent at holding the foot securely in place.,Forefoot strap, completely opens to two separate pieces and is fully adjustable great for bunions, hammertoes, swollen feet, wide feet. ,2-way Inset strap ,can be opened, closed and adjusted from both sides of the sandal for extended adjustability and easier to access medial (inner) side of the sandal, perfect for individuals who have difficulty bending down.,Adjustable heel strap, fits different foot shapes loosen or tighten the grip around the heel to prevent slippage. Accommodates narrow heels, wide heels or those who need to wear a brace or AFO. ,Soft, padded fabric interior, with no seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Features the Ortho-Cushion System:,Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole outsole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Rubber outsole, provides exceptional traction and stability,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.