Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Mens Work, Black, Size 10.5

  • Mfr # 681

  • Zoro # G721713811


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Work
Gender
Male
Color
Black
Style Number
681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681
Zoro #
G721713811
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
10.5

Details

Footwear Style
Work
Gender
Male
Color
Black
Style Number
681

Description

F2413-18 Safety Rating,Impact Resistant M I/75,Compression Resistant C/75,Resistance to Electric Hazard (EH),High performance waterproof leather ,with sealed-seam construction keeps moisture out ,Composite toe guard - protects toes from heavy impact,Traditional lace closure ,to secure a perfect fit,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Shank Reinforcement, stabilizes footing and supports load on feet and calves,Ladder Grab, notches added to the outsole help catch ladder rungs,Slip-resistant outsole ,provides extra traction, even on wet and oily surfaces ,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.