
Lava, Mens Lace Athletic, Black, Size 7.5
Mfr # 619
Zoro # G721711091
product price: $144.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
7.5
Footwear Width
Wide
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
619
Zoro #
G721711091
UPC #
-
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Wide
Details
Color
Black
Gender
Male
Description
Breathable wool blend upper, keeps feet cool in warm weather and warm in cool weather. Offers some stretchability for enhanced mobility and a low-pressure fit. Wicks moisture to keep feet dry.,Traditional lace closure ,to secure a perfect fit,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes ,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows natural foot movement,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Rubber outsole, provides excellent traction and stability.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.