Lava (No Tie) Men Athl Blk, Size 9
- Mfr # 633
- Zoro # G121717525
product price:Â
$
117.99
/pr
Free Shipping & Returns
Key Features
Size
9
Footwear Width
Wide
Color
Black
Gender
Male
Style Number
633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633
- Zoro #
- G121717525
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- Wide
Details
- Color
- Black
- Gender
- Male
- Style Number
- 633
- Upper Material
- Stretchable Knitted Fabric
- Insole Technology
- Orthotic Insole
- Item
- Athletic Shoe
- Footwear Closure Type
- No-Tie
- Series
- Lava
Description
Stretchable, breathable fabric upper - provides ventilation and relaxed contoured fit that keeps pressure off conditions such as bunions, hammertoes and swollen feet, and protects sensitive feet, such as those with neuropathy, arthritis and diabetes.,No-tie bungee lace - adjust the overall upper volume with a single pull to optimize the snugness of your fit for a wide range of foot shapes, sizes and sensitive conditions,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes ,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows natural foot movement,Traditional lace closure ,to secure a perfect fit,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Rubber outsole, provides excellent traction and stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.