
Louise Womens Slipper, Beige, Size 10.5
Mfr # 732
Zoro # G721711428
product price: $109.99
/pr
Free Shipping & Returns
Key Features
Color
Beige
Size
10.5
Width
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732
Zoro #
G721711428
UPC #
-
Country of Origin
China
Dimensions
Size
10.5
Width
Medium
Details
Color
Beige
Item
Slipper
Description
Supple suede ,upper offers a non-binding fit,Adjustable, openable side strap - opens wide for easy on & off, adjusts a secure fit,Soft, padded faux fur interior ,(including the insole), ,keeps feet warm & protects sensitive feet,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Features the Ortho-Cushion System:,Removable, premium Orthotic Insole - ,Multilayer advanced cushioning including heel-pain relief, integrated anatomical arch support for proper alignment. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.