Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moreno Men Dressy Blk, Size 9

  • Mfr # 22002

  • Zoro # G721712425


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Gender
Male
Footwear Style
Casual
Upper Material
Soft Leather
Series
Moreno
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22002
Zoro #
G721712425
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
9

Details

Gender
Male
Footwear Style
Casual
Color
Black
Item
Wingtips
Upper Material
Soft Leather
Series
Moreno

Description

Soft leather upper, offers a non-binding fit. Durable and easy-to-clean. ,Traditional lace closure ,to secure a perfect fit,Roomy toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Rubber outsole, provides excellent traction and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.