Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya Wmn Hf Athl Blk, Size 5.5

  • Mfr # 80053

  • Zoro # G721714672


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
X Wide
Size
5.5
Gender
Female
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80053
Zoro #
G721714672
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
X Wide
Size
5.5

Details

Gender
Female
Color
Black

Description

Patented slip-on technology - for hands-free on & off ease. Eliminates the need to bend over and use your hands. Our revolutionary heel design keeps footwear from slipping off unexpectedly when walking or running.,Ideal for, - back pain, knee pain. arthritis, mobility issues, pregnancy, difficulty bending down and anyone of the go. ,Water-repellant, stretchable fabric upper - provides ventilation and relaxed contoured fit that keeps pressure off conditions such as bunions, hammertoes and swollen feet. ,Z-strap closure, crosses the foot twice for excellent adjustability to different foot shapes.,Soft, padded fabric interior with no overlays or seams,. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes.,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole, - Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Grippy outsole, provides extra traction, even on wet surfaces.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.