Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Onyx, Mens Work Shoe, Black, Size 8.5

  • Mfr # 40821

  • Zoro # G721711435


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Gender
Male
Footwear Style
Work
Color
Black
Style Number
40821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40821
Zoro #
G721711435
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
8.5

Details

Gender
Male
Footwear Style
Work
Color
Black
Style Number
40821

Description

Orthofeet Hands-Free shoes combine Pain-Relief technology with a patented Slip-On system that allows putting on and taking off shoes without the need for using hands or bending down.,SAFETY FEATURES,F2413-18 Safety Rating,Impact Resistant, ,M I/75,Compression Resistant, ,C/75,Resistance to Electric Hazard, ,(EH),Safety Toe:, Composite safety toe with wide toe-box design,Slip Resistant, ,Rubber Outsole, provides excellent grip & stability,Ladder Grab: H,elps catch ladder steps,Upper Material:, Non-Abrasive fabric and microfiber,PAIN RELIEF & ERGONOMIC FEATURES,Premium orthotic insoles, with anatomical arch support (removable) re-align the foot and entire body posture, helping alleviate pain from heel to toe, all the way up your knees, hips, and lower back,Arch Booster, included, can be added to increase arch support,Patented slip-on technology, for Hands-Free wear,Wide toe-box, alleviates pressure on wide & swollen feet, bunions, and hammertoes,Soft, padded fabric interior, with no overlays eliminates irritation and provides superior protection for sensitive feet,Ergonomic sole with a mild Rocker ,provides superior cushioning and improved the ease of walking,.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.