Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Womens Running Shoe, Turquoise, Size 6

  • Mfr # 87003

  • Zoro # G721713460


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Gender
Female
Footwear Width
Medium
Size
6
Color
Turquoise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87003
Zoro #
G721713460
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
6

Details

Gender
Female
Color
Turquoise

Description

Lightweight, breathable nylon upper , enhanced ventilation and minimum weight with flexibility that keeps pressure off conditions such as bunions, hammertoes and swollen feet. ,Max cushion sole -, offers superior cushioning at the heel & ball of foot. ,Soft, padded fabric interior, with no overlays eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Firm heel counter, - increases ankle stability and prevents slippage. ,Traditional lace closure ,Features the Ortho-Cushion system:,Ergonomic outsole - ,Mild rocker design for easy and smooth transition from walking to running. ,Removable Premium Ortho insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Grippy outsole -, provides excellent traction and stability.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.