
Relay, Womens Running Shoe, White, Size 9
Mfr # 87002
Zoro # G721713767
product price: $144.99
/pr
Free Shipping & Returns
Key Features
Size
9
Gender
Female
Color
White
Footwear Width
Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87002
Zoro #
G721713767
UPC #
-
Country of Origin
China
Dimensions
Size
9
Footwear Width
Wide
Details
Gender
Female
Color
White
Description
Lightweight, breathable nylon upper , enhanced ventilation and minimum weight with flexibility that keeps pressure off conditions such as bunions, hammertoes and swollen feet. ,Max cushion sole -, offers superior cushioning at the heel & ball of foot. ,Soft, padded fabric interior, with no overlays eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Firm heel counter, - increases ankle stability and prevents slippage. ,Traditional lace closure ,Features the Ortho-Cushion system:,Ergonomic outsole - ,Mild rocker design for easy and smooth transition from walking to running. ,Removable Premium Ortho insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Grippy outsole -, provides excellent traction and stability.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.