Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siena Womens Boot, Brown, Size 5.5

  • Mfr # 792

  • Zoro # G721712036


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Gender
Female
Width
Medium
Color
Brown
Size
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792
Zoro #
G721712036
UPC #
-
Country of Origin
China

Dimensions

Width
Medium
Size
5.5

Details

Gender
Female
Color
Brown
Item
Boot

Description

Soft water repellent leather upper, offers a non-binding fit. Durable and easy-to-clean.,Zipper closure ,on the inner (medial) side for easy on & off ,Adjustable strap over stretch gore - a secure, pressure-free fit for a wide range of foot shapes, flexible and stretchy gore moves with you,Soft faux fur collar ,keeps ankles comfortable & feet warm ,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Slip resistant sole ,provides excellent traction and stability, including wet surfaces,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.