Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprint, Mens Tie-Less, Gray, Size 12

  • Mfr # 672

  • Zoro # G721710735


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Gender
Male
Footwear Width
Wide
Color
Gray
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672
Zoro #
G721710735
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
12

Details

Gender
Male
Color
Gray

Description

Microfiber and fabric upper, offers a non-binding fit and breathability ,Tie-Less Lacing System, eliminates the need to tie laces and enables easy fastening and fit adjustments by hook-and-loop tabs on both sides of the shoe.,Adjustable heel strap, fits different foot shapes loosen or tighten the grip around the heel to prevent slippage. Accommodates narrow heels, wide heels or those who need to wear a brace or AFO,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes ,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows natural foot movement,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Rubber outsole, provides excellent traction and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.