Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vito Slip-On Hf Chocolate, Size 7.5

  • Mfr # 20103

  • Zoro # G721710568


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Gender
Male
Footwear Width
Medium
Footwear Style
Slipper
Color
Chocolate
Size
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20103
Zoro #
G721710568
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
7.5

Details

Gender
Male
Footwear Style
Slipper
Color
Chocolate

Description

Supple water repellent suede ,upper offers a non-binding fit,Patented slip-on technology - for hands-free on & off ease, with the need to bend over. Great for anyone on the go, including those with knee pain, back pain or arthritis. Our revolutionary heel design keeps footwear from slipping off unexpectedly when walking. ,Soft, padded faux fur interior ,(including the insole), ,keeps feet warm & protects sensitive feet,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Rubber outsole, provides excellent traction and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.