Zoro Homepage

Yari, White Mens Hands Free Shoe, White, Size 10.5

  • Mfr # 20015

  • Zoro # G721710285


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Gender
Male
Footwear Width
X Wide
Color
White
Size
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20015
Zoro #
G721710285
UPC #
-
Country of Origin
China

Dimensions

Footwear Width
X Wide
Size
10.5

Details

Gender
Male
Color
White

Description

Patented slip-on technology - for hands-free on & off ease. Eliminates the need to bend over and tie or untie the laces. Great for anyone on the go, including those with knee pain, back pain or arthritis. Our revolutionary heel design keeps footwear from slipping off unexpectedly when walking or running.,Water-repellant, stretchable fabric upper - provides ventilation and relaxed contoured fit that keeps pressure off conditions such as bunions, hammertoes and swollen feet. ,Soft, padded fabric interior, with no overlays or seams. Eliminates irritation and provides superior protection for sensitive feet, including those with neuropathy and diabetes ,Wide toe-box, alleviates pressure on swollen feet, bunions, and hammertoes and allows the freedom of natural foot movement,Features the Ortho-Cushion System:,Removable Premium Orthotic Insole, - Multilayer advanced cushioning and anatomical arch support for proper alignment. Included Arch Booster to customize your support. ,Ergonomic Sole - ,Mild rocker design with integrated cushioning to improve the ease of walking and relieve foot & heel pain and other symptoms for over 20 conditions and a variety of mobility issues.,Extra depth & included fitting spacers - to customize a pressure-free fit for a wide range of feet shapes, as well as medical inserts. Each shoe comes with two fitting spacers, either or both can be placed under the Orthotic Insole to optimize the interior volume and depth for each foot.,Slip-resistant outsole ,provides extra traction, even on wet surfaces,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.