Zoro Homepage

1-PORT FLUSH MOUNT UNLOADED, SINGLEGANG PLASTIC FACEPLATE

  • Mfr # KSFP1

  • Zoro # G0582968


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Color
Offwhite
Number of Ports
1
Width
2.73 in
Depth
0.22 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSFP1
Zoro #
G0582968
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.73 in
Depth
0.22 in
Height
4.5 in

Details

Color
Offwhite
Number of Ports
1
Gang
1
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.