Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-PORT FLUSH MOUNT UNLOADED, SINGLEGANG TRACJACK, STAINLESS STEEL

  • Mfr # 403STJ1WP

  • Zoro # G0590774


product price: $15.26
/ea

Key Features

Number of Gangs
1
Number of Ports
1
Width
2.74 in
Depth
0.24 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403STJ1WP
Zoro #
G0590774
UPC #
662875629634
Country of Origin
Unknown

Dimensions

Width
2.74 in
Depth
0.24 in
Height
4.5 in

Details

Number of Gangs
1
Number of Ports
1
Number of Unloaded Sockets
1
Product Material
Stainless Steel
Product Color
Stainless Steel
Total Number of Sockets
1
Product Name
TracJack Stainless Steel Wall Phone Plate with Mounting Studs
Product Line
TracJack
Product Type
Faceplate
Mounting
Flush Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.