Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-PORT LC MM TRACKJACK INSERT, MODULE, AQUA ADAPTER, CERAMIC ALIGNMENT

  • Mfr # 63700075

  • Zoro # G0520616


product price: $30.25
/ea
Sold in multiples of 5 for $151.25

Key Features

Color
Aqua
Number of Ports
1
Fiber Size
MULTIMODE
Termination
LC
Loaded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63700075
Zoro #
G0520616
UPC #
662875627531
Country of Origin
Unknown

Dimensions

Fiber Size
MULTIMODE

Details

Color
Aqua
Number of Ports
1
Termination
LC
Loaded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.