This item is Discontinued.

Ortronics 1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E TJ5E00-00

1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E (Discontinued)

  • Mfr # TJ5E00-00
  • Zoro # G0168193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ5E00-00
Zoro #
G0168193
UPC #
662875437819
Country of Origin
Unknown

Dimensions

Width
0.7"
Depth
1.1 in
Height
0.92 in

Details

Number of Ports
1
Connector Details
RJ-45 Network
110 Block
Yes
Certifications & Standards
UL, FCC, ETL
Product Type
Network Connector
Product Color
Black
Product Material
Plastic
Product Line
TracJack
Product Name
TracJack OR-TJ5E00-00 Cat.5e Connector
Termination
110
Category
CATEGORY 5E
Wiring
A/B Universal
Family
CLARITY 5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.