This item is Discontinued.

Ortronics 1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E TJ5E00-13

1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E (Discontinued)

  • Mfr # TJ5E00-13
  • Zoro # G0165086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ5E00-13
Zoro #
G0165086
UPC #
662875451846
Country of Origin
Unknown

Dimensions

Height
0.92 in
Depth
1.1 in
Width
0.73 in

Details

Color
Ivory
Number of Ports
1
Wiring
A/B Universal
Termination
110
Sub Family
TRACJACK
Category
CATEGORY 5E
Family
CLARITY 5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.