1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E

  • Mfr # TJ5E00-24

  • Zoro # G0187748


product price:  $13.79
/ea

Key Features

Width
0.7"
Number of Ports
1
Depth
1.1 in
Height
0.92 in
Connector Details
1 x RJ-45 Network Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ5E00-24
Zoro #
G0187748
UPC #
662875437673
Country of Origin
Unknown

Dimensions

Width
0.7"
Depth
1.1 in
Height
0.92 in

Details

Number of Ports
1
Connector Details
1 x RJ-45 Network Female
110 Block
Yes
Product Color
Yellow
Product Name
Clarity 5E TracJack, T568A/B, 180 degree, It Yellow
Product Material
Phosphor Bronze, Thermoplastic, Beryllium Copper, ABS Plastic, Plastic, Resin
Contact Plating
Tin, Gold, Nickel
Product Type
Network Connector
Product Line
Clarity
Certifications & Standards
TAA, FCC, UL, cUL, ETL, T568A/B, E131600
Sub Family
TRACJACK
Wiring
A/B Universal
Family
CLARITY 5E
Category
CATEGORY 5E
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.