1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E

  • Mfr # TJ5E00-88

  • Zoro # G0188283


product price:  $15.49
/ea

Key Features

Height
0.92 in
Number of Ports
1
Width
0.7"
Depth
1.1 in
Certifications & Standards
UL, FCC, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ5E00-88
Zoro #
G0188283
UPC #
662875437727
Country of Origin
Unknown

Dimensions

Height
0.92 in
Width
0.7"
Depth
1.1 in

Details

Number of Ports
1
Certifications & Standards
UL, FCC, ETL
110 Block
Yes
Product Line
TracJack
Connector Details
RJ-45 Network
Product Type
Network Connector
Product Name
TracJack OR-TJ5E00-88 Cat.5e Connector
Product Color
White
Product Material
Plastic
Family
CLARITY 5E
Wiring
A/B Universal
Category
CATEGORY 5E
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.