1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E

  • Mfr # TJ5E00

  • Zoro # G0170783


product price:  $15.55
/ea

Key Features

Color
Fog White
Height
0.92 in
Width
0.73 in
Depth
1.1 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ5E00
Zoro #
G0170783
UPC #
662875437642
Country of Origin
Unknown

Dimensions

Height
0.92 in
Width
0.73 in
Depth
1.1 in

Details

Color
Fog White
Number of Ports
1
110 Block
Yes
Contact Plating
Gold
Additional Information
Gold Plated Contacts
Product Line
Clarity
Product Type
Network Connector
Product Name
Clarity5E TJ5E00 Network Connector
Product Color
Fog White
Certifications & Standards
UL 94V-0, FCC Part 68, IEEE 802.3af, UL 1863
Connector Details
1 x RJ-45 Network
Wiring
A/B Universal
Family
CLARITY 5E
Sub Family
TRACJACK
Termination
110
Category
CATEGORY 5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.