1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 CLARITY6

  • Mfr # S21600

  • Zoro # G0186917


product price:  $18.65
/ea

Key Features

Color
Offwhite
Depth
1.2 in
Height
0.92 in
Width
1.9"
Features
Transparent interface with Clarity 6 cords, Accept larger Cat 6 conductors, Wire Gauge 22-26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21600
Zoro #
G0186917
UPC #
662875438540
Country of Origin
Unknown

Dimensions

Depth
1.2 in
Height
0.92 in
Width
1.9"

Details

Color
Offwhite
Features
Transparent interface with Clarity 6 cords, Accept larger Cat 6 conductors, Wire Gauge 22-26 AWG
Product Color
Fog White
Product Name
Clarity 6 Series II 1 Socket Faceplate Module
Total Number of Sockets
1
Product Type
Faceplate Module
Product Line
Clarity
Product Series
Series II
Termination
110
Family
CLARITY 6
Category
CATEGORY 6
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.