1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6

  • Mfr # TJ600-24

  • Zoro # G0185237


product price:  $18.19
/ea

Key Features

Color
Yellow
Width
0.73 in
Depth
1.1 in
Number of Ports
1
Height
0.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ600-24
Zoro #
G0185237
UPC #
662875433224
Country of Origin
Unknown

Dimensions

Width
0.73 in
Depth
1.1 in
Height
0.92 in

Details

Color
Yellow
Number of Ports
1
Sub Family
TRACJACK
Family
CLARITY 6
Termination
110
Wiring
A/B Universal
Category
CATEGORY 6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.