
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6
Mfr # TJ600-78
Zoro # G0185194
product price:Â $17.89
/eaKey Features
Color
Grey
Width
0.7"
Height
0.92 in
Depth
1.1 in
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TJ600-78
Zoro #
G0185194
UPC #
662875437857
Country of Origin
Unknown
Dimensions
Width
0.7"
Height
0.92 in
Depth
1.1 in
Details
Color
Grey
Number of Ports
1
Connector Details
RJ-45 Network
110 Block
Yes
Product Name
TracJack OR-TJ600-78 Cat.6 Connector
Product Type
Network Connector
Product Color
Wiremold Gray
Certifications & Standards
UL, FCC, ETL
Product Material
Plastic
Product Line
TracJack
Category
CATEGORY 6
Termination
110
Family
CLARITY 6
Wiring
A/B Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.