
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6, TRACJACK VIOLET
Mfr # TJ600-27
Zoro # G0187678
product price:Â $17.99
/eaKey Features
Number of Ports
1
Depth
1.1 in
Width
0.7"
Height
0.92 in
110 Block
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TJ600-27
Zoro #
G0187678
UPC #
662875433255
Country of Origin
Unknown
Dimensions
Depth
1.1 in
Width
0.7"
Height
0.92 in
Details
Number of Ports
1
110 Block
Yes
Connector Details
1 x RJ-45 Network Female
Product Type
Network Connector
Product Name
Clarity 6 TracJack, T568A/B, 180 degree, Purple
Certifications & Standards
TAA, FCC, UL, cUL, ETL, T568A/B, E131600
Product Line
Clarity
Contact Plating
Tin, Gold, Nickel
Product Material
ABS Plastic, Phosphor Bronze, Plastic, Resin, Beryllium Copper
Product Color
Purple
Family
CLARITY 6
Sub Family
TRACJACK
Termination
110
Category
CATEGORY 6
Wiring
A/B Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.