Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT FLUSH MOUNT UNLOADED, SINGLEGANG PLASTIC FACEPLATE

  • Mfr # KSFP2-88

  • Zoro # G0578987


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Color
White
Number of Gangs
1
Width
2.8"
Depth
0.22 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSFP2-88
Zoro #
G0578987
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
0.22 in
Height
4.5 in

Details

Color
White
Number of Gangs
1
Number of Unloaded Sockets
2
Product Type
Faceplate
Product Name
Single Gang Keystone Faceplate, 2 Port, Cloud White
Product Material
Stainless Steel, Thermoplastic
Product Color
Cloud White
Product Line
Keystone
Total Number of Sockets
2
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.