Zoro Homepage

2-PORT FLUSH MOUNT UNLOADED, SINGLEGANG TRACJACK, FOG WHITE

  • Mfr # 40300548

  • Zoro # G0192036


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Fog White
Height
4.5"
Width
2.8"
Depth
0.3"
Features
Low profile design, Recessed label fiedls, Easily accepts snap-in TracJacks, Front-load module approach, Textured finish, Oval mounting holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300548
Zoro #
G0192036
UPC #
662875278870
Country of Origin
Unknown

Dimensions

Height
4.5"
Width
2.8"
Depth
0.3"

Details

Color
Fog White
Features
Low profile design, Recessed label fiedls, Easily accepts snap-in TracJacks, Front-load module approach, Textured finish, Oval mounting holes
Number of Gangs
1
Product Color
White
Product Name
TracJack 2 Socket 1 Gang Faceplate
Product Line
TracJack
Total Number of Sockets
2
Package Contents
TracJack 2 Socket 1 Gang Faceplate, Screw, Binding Head
Product Type
Faceplate
Product Material
Thermoplastic
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.