Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT FLUSH MOUNT UNLOADED, SINGLEGANG TRACJACK, WHITE

  • Mfr # 40300548-88

  • Zoro # G0192806


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Color
White
Number of Gangs
1
Package Contents
TracJack 2 Socket Faceplate, #6-32*25 mm Screw, Binding Head
Product Type
Faceplate
Product Name
TracJack 2 Socket Faceplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300548-88
Zoro #
G0192806
UPC #
662875326618
Country of Origin
Unknown

Details

Color
White
Number of Gangs
1
Package Contents
TracJack 2 Socket Faceplate, #6-32*25 mm Screw, Binding Head
Product Type
Faceplate
Product Name
TracJack 2 Socket Faceplate
Product Color
Cloud White
Product Material
Plastic
Product Line
TracJack
Total Number of Sockets
2
Features
Low profile design: Blends with most environments, Easily accepts snap-in TracJacks: Easily field configured, Front-load module approach: Improves access for future work, Textured finish: Hides future scuffs, Oval mounting holes: Assists proper alignment
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.