
2 PORT LC (4 FIBERS) MULTIMODE, SERIES II, AQUA ADAPTERS, 1 UNIT, FLUSH
Mfr # 375440
Zoro # G5718877
product price: $61.55
/eaSold in multiples of 2 for $123.10
Key Features
Color
Aqua
Number of Ports
2
Termination
LC
Fiber Size
MULTIMODE
Loaded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375440
Zoro #
G5718877
UPC #
-
Country of Origin
Unknown
Dimensions
Fiber Size
MULTIMODE
Details
Color
Aqua
Number of Ports
2
Termination
LC
Loaded
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.